Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Industrial conveyor belt components including rubber, metal, cleated, steel and plastic from distributor Applied. Your source for conveyor belting, conveyor chain and other belt conveyor components.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Conveyor Components  
     
Applied offers both stocked and made to order conveyor parts and components from industry leading suppliers. From Goodyear and Habasit conveyor belting to Martin Sprocket screw conveyors, these products are made to meet your specifications. Contact your local service center for any items not found online as made to order is our specialty when it comes to conveying equipment.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Dodge conveyor components
Douglas conveyor components
Flexible Steel Lacing conveyor components
FMC conveyor components
ISS conveyor components
Precision Pulley conveyor components
Rexnord conveyor components
Highlighted Products
Martin Sprocket CT3E - Type E Thrust Assembly  
Martin Sprocket manufactures all standard CEMA Screw Conveyor and larger made-to-order sizes. Screw Conveyors are available in many materials of construction, including standard carbon steel, abrasive resistant steels, and other specialty steels per your request. The Type E thrust assembly is designed to carry thrust in both directions and carry radial load under normal conditions. It comes furnished with a lip type seal plate and either drive or tall shaft, whichever is applicable to the conveyor design.
Douglas RRG-24 - Guardian™ Roll Guard  
Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage. The Douglas Guardian™ roll guard provides the following features and benefits:
  • Works with almost all CEMA B, C and D idlers whether using 4", 5" or 6" idlers with 1 1/2" to 4 1/2" drop brackets
  • Covers both the front and back pinch points of a return roller
  • Design allows material to fall through, preventing material accumulation within the guard
  • Simple installation takes 15 minutes or less and allows for easy cleanout if needed
  • Material is non-damaging to belt
  • Each guard comes with CEMA safety warning labels, installation instructions and a universal mounting bracket


  • Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
    Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®