Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Applied provides electromechanical (electric) linear actuators, valve actuators, rotary actuators, hydraulic and ball screw actuators by top manufacturers.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Actuators  
     
Electromechanical Actuation Products are specially designed for a variety of commercial and industrial applications. These actuators are used for opening and closing, tilting and pivoting, lifting and lowering and positioning. Applications include gates, dampers, oven and processing tank doors, antennas, orthopedic tables and other medical equipment, ergonomic furniture, and agricultural equipment, etc. Custom design is also available for special applications. Electromechanical linear actuators are now being used in place of pneumatics and hydraulics when high maintenance and environmental problems (leaking hydraulic oil) are a concern.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Duff Norton

As many of these products are made to your specifications, contact your local service center for hands on assistance specific to your application.
Highlighted Products
Duff Norton SPA6415-12 - EMAL130-1500 Electromechanical Actuator  
Industrial-duty, extended life AC and DC electromechanical actuators are completely self-contained motorized linear actuation packages that are quick and simple to install (double clevis mounting) and easy to maintain. Linear actuators are excellent replacements for pneumatic and hydraulic cylinders. All Duff-Norton linear actuators are offered with fully adjustable internal limit switches or travel/load limiting friction disc clutches. The 115 VAC split capacitor motor is thermally protected and operates on 60 Hz. The 12 VDC motor uses a permanent magnet design. All actuators use a gear or belt drive system and are designed to handle the rated load in tension and compression applications. All actuator components are sealed in corrosion resistant aluminum housings. The actuators are fully gasketed for use in harsh environments. Friction-Disc Clutch Factory set to slip at rated capacity, protecting actuator from over-travel and/or excessive loads. Clutch is not designed for continuous operation and will not shut off power to the motor. Customer furnished external limit switches are recommended for this type of application. Limit Switches Fully adjustable limit switches eliminate the need for customer supplied external limit switches. Switches can be set to stop motion of the translating tube at any position of the stroke or at the full extend and full retract position.


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®