Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Linear ball bearings and rail screws from Applied Industrial Technologies.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Profile Rail Bearings  
     
Linear guides are devices that designed to provide a smooth guiding surface on which the rolling element of a linear bearing rides. They are an integral part of linear bearings. A linear guide allows the carriage to move along its length. In a linear guide, steel balls are infinitely circulated across the sleeves of the slides to enable an infinite stroke of ball slides. These balls roll along the ball groove and slides along the rail. They are scooped at the tip of the end cap and forced to change their direction of circulation by a return guide. They are then guided into the circulating hole of the ball slide. The balls continue to pass through the hole and reach the other end of the ball slide. They travel in the circulation circuit and return back to the ball groove. This causes an endless circulation motion of the balls.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Highlighted Products
Thomson CD10AAAH - AccuGlide® Miniature Linear Ball Guide  
Thomson CD10AAAH - AccuGlide® Miniature Linear Ball Guides provide smooth, quiet, low friction at high speeds. A full length integral wiper protects the bearing from contaminants and its gothic design provides high roll moment capacity. The polymer retainer reduces system inertia noise. Ideal applications include water handling equipment, assembly equipment and inspection and measurement equipment.
 
The Ina USA corporation offers a wide selection of profile rail guides for all kinds of applications. RUE 100 E-L roller type profiled rail units, for example, are ideally suitable for use in large-dimension, highly efficient machine tools as well as in presses. Their static load carrying capacity amounts to 149 and their dynamic load capacity to 63 tons. Nevertheless they have a compact design so that, apart from the required mounting faces, there is no need to take account of any special data for integration in the machine structure. KUVE..B KT ball monorail guidance systems, too, meet special customer requirements such as high load carrying capacity, dynamics, rigidity, ruggedness and low noise operation as well as functional reliability and safety.

Contact your nearest local service center for assistance with ordering these made-to-order products.


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®