Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Precision ball bearings, ball screws, linear ball bearings, die sets and round rail bearings from Applied Industrial Technologies.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Round Rail Bearings  
     
Applied offers a wide range of round rail bearings and accessories. From precision ball to die set to fluoronyliner linear ball bearings, we locally stock the linear round rail bearings and accessories you need to keep your operation running smoothly.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Ina round rail bearings
Nook round rail bearings
Pacific sleeve bearings
SKF round rail bearings
Thomson round rail bearings
Highlighted Products
Thomson Super8 - Super Ball Bushing™ Bearing  
Danaher offers the largest selection of sizes of Thomson self-aligning precision anti-friction linear bearings with load capacities up to 4,000 lbf, and speed up to 10 ft/sec (3 m/s). Additional features include:
-A self-aligning capability up to .5 degrees compensating for inaccuracies in base flatness or carriage machining. -The RoundRail* Advantage combined with the self-aligning feature, eliminating the need for derating factors commonly required for linear guides.
-Travel speeds up to 10 ft/s without a reduction in load capacity.
-Light weight, wear-resistant, engineered-polymer retainers and outer sleeves that reduce inertia and noise. -Radically floating bearing plates. When installed in an adjustable housing, the Super Ball Bushing bearing may be adjusted to a specific diametrical fit-up for accurate and repeatable movement.
-A constant coefficient of friction as low as .001.
-The use of smaller, less expensive drive motors, belts, linkages, gears and ball screws, when replacing high friction plain bearings.
-A closed configuration for end supported applications and an open configuration for continuously supported applications. -Ready to install pillow blocks with double acting seals and an access for lubrication. Installation and downtime is minimized
Ina KGXO08PP - Max3 Self-Aligning Linear Ball Bearing with Housing  
Max3 Self-Aligning Linear Ball Bearings consist of a precision molded retainer of a high strength engineered resin and hardened and ground bearing races. Its features include:
-Low friction
-High rigidity
-High accuracy
-Lightweight
-Low noise


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®