Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Applied carries pneumatic actuators, rotary actuators, air springs, linear pneumatic components and pneumatic valves for your industrial applications. Contact Applied Industrial Technologies for your pneumatic products.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Pneumatic Actuators  
     
Applied offers a wide range of pneumatic actuation products, including cylinders, air springs and industrial shock absorbers. Air or pneumatic cylinders use compressed air to provide linear motion. The pneumatic cylinder consists of a cylinder body, a movable piston, and a piston rod attached to the piston. In industrial cylinders, end caps can be attached to the cylinder body by many methods, typically by using tie rods. Air cylinders are used in many positioning, actuating and clamping applications. An air spring is comprised of a column of contained air inside an elastomeric bellows or sleeve, and is designed to use the pressure of the air as the force medium of the spring. The air spring can serve multiple functions such as buffering cyclic motion, reducing the effect of vibration, or acting as a single acting pneumatic actuator.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
ARO pneumatic cylinders
Enidine air springs
Firestone air springs
Hoerbiger-Origa pneumatic cylinders
Parker rotary actuators
Parker Schrader Bellows pneumatic cylinders
Highlighted Products
PA-2 Series Heavy-Duty Steel Air Cylinder  
This heavy-duty air cylinder is ready for your toughest application. Pre-lubricated seals are wear-compensating to add to long life. Patented tube seal design assures positive seal of the tube to end caps. Rod cartridge removable without distributing tie rods to eliminate down time. Use this cylinder in any industrial application such as wood processing machinery where performance counts. Addtional features include:
-NFPA interchangeable
-Pre-lubricated
-Wear compensating
-Patented tube seal design
-Removable rod cartridge


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®