|
|
| Pneumatic Pumps |
|
| |
|
|
|
Applied offers a wide variety of diaphragm pumps and piston pumps used in pneumatic applications. Piston pumps and plunger pumps are reciprocating pumps that use a plunger or piston to move media through a cylindrical chamber. The plunger or piston is actuated by a steam powered, pneumatic, hydraulic, or electric drive. Piston pumps and plunger pumps are also called well service or high viscosity pumps. Diaphragm pumps are positive displacement pumps in which the reciprocating piston is separated from solution by a flexible diaphragm. this flexible membrane allows fluid movement. These types of pumps can handle many different types of fluids, even those with some solid material. The construction of the pump protects the piston from corrosion and reduces seal problems. |
|
|
Featured Suppliers
|
| Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
|
ARO pneumatic pumps Graco pneumatic pumps |
|
| Highlighted Products |
|
|
ARO 666056-2A4 - 1/2 inch Port Non-Metallic Diaphragm Pump
|
|
Unbalanced Air Valve Eliminates Stalling Start it up, shut it down--no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required One less maintenance detail to log. No oil droplets to contaminate your process or work site. And, the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups Internal pump fluid check valves are located close to diaphragm chambers assuring positive self-priming--even from a dry start. No Complex Controls Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses, or by-pass controls to burn out and replace. Additional features include: -Lightweight, compact size -Leak-free bolted construction -Stall-free air valve operation -Good material compatibility with corrosive fluids and harsh environments -Portable and easy to apply -Can be mounted in any configuration -Excellent for non-aggressive, general purpose fluids -5-year manufacturer warranty
|
 |
|