Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Hydraulic cylinders and seals by Parker hydraulics and Cross for heavy-duty hydraulic cylinder industrial applications from Applied Industrial Technologies.
Adhesives & Sealants


General Industrial Products

Hand, Power & Analytical Tools


Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control


Power Transmission

Safety Products

Seals & O-Rings
    Hydraulic Cylinders  
Hydraulic cylinders convert fluid power energy into linear mechanical energy. As pressurized fluid enters the cap end of a cylinder, the fluid force pushes on the piston extending the piston rod creating a linear force. As pressurized fluid enters the rod end of the cylinder, the fluid force pushes on the piston retracting the piston rod. The retracting force in a single rod cylinder will always be less than the extending force since the area of the piston available for fluid to act on is reduced by the size of the piston rod. Mobile /AG cylinders are economical but are limited to sizes and styles available. Industrial NFPA interchangeable cylinders are manufactured to order and offer a wide range of bore, rod and mounting combinations. The size and style of a hydraulic cylinder will vary depending on the application and load requirements.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Cross hydraulic cylinders
Parker hydraulic cylinders
Schrader Bellows hydraulic cylinders
Highlighted Products
Schrader Bellows PH2 Series Heavy-Duty Industrial Interchangeable Hydraulic Cylinder  
When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the applications. Compliant with NFPA heavy-duty specifications, additional features include:
-Variety of rod end options
-Buna-N seal and SAE o-ring
-13 standard mounting styles
-Externally removable bolt on gland assembly

Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2014 Applied Industrial Technologies. All Rights Reserved.
Get Acrobat® Reader®