Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Hydraulic filters for high-pressure oil applications. Industrial hydraulic oil filters and medium oil pressure filters from Applied Industrial Technologies.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Hydraulic Filtration  
     
Contamination is the leading cause of failure in a hydraulic system. Contamination is measured in microns. A grain of salt is about 100 microns and the human eyecan see down to 40 microns. A standard system should employ 10-micron filter elements while a system with proportional or servo valves should be filtered to below 3 microns or finer depending on manufacturers' requirements. Contaminiation can be introduced into a system externally from new oil and through shaft seals on hydraulic motors or cylinders. Internally, as components wear, contamination is generated. The degree of filtration required will depend on the types of components in the system and the cost associated with system downtime. Minimum filtration on a system should include a return filter to maintain clean fluid in the reservoir. Pressure filters should be placed before any component vital to system operation.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Applied Industrial hydraulic filtration
Des-Case hydraulic filtration
Donaldson hydraulic filtration
Flow-Ezy hydraulic filtration
Hydro-Craft hydraulic filtration
Vickers hydraulic filtration
Highlighted Products
Donaldson P550388 - Low Pressure Hydraulic Spin-on Filter  
Spin-on filter design with a wide selection of media ratings. Features die-cast aluminum head and steel body. Ideal for in-plant and mobile applications. Interchangeable to Series HBK05 filters. SP80/90 double element head allows double the flow capacity and has two filters to hold more contaminant. Working pressures to 150 psi; rated static burst to 250 psi; flow range to 60 gpm (SP50/60) and 120 gpm (SP80/90).
These high quality, low cost filters are widely used in the hydraulic industry. They are interchangeable with many filter manufacturers, such as Gresen, Cross, Zinga, and others. Additional features include:
-Increased dirt holding capacity for longer element or cartridge life
-Meets or exceeds original filter element specifications


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®