Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Commercial hydraulic pumps by Vickers, Eaton, Cross and Anchor fluid power. Hydraulic pumps, axial piston pumps by Applied Industrial Technologies.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Hydraulic Pumps  
     
Hydraulic pumps convert mechanical energy into fluid power energy. All hydraulic pumps are positive displacement, which means the outlet flow is sealed from the inlet flow. A small amount of fluid is designed to leak internally to lubricate and cool the internal components of the pump. The only function of a pump is to create flow in a system. The load induced on the system determines pressure. If pump flow is directed back to the reservoir without restriction, no pressure will be developed. If a load or restriction is introduced to the pump flow, pressure will rise to overcome the resistance. Hydraulic pumps can be grouped into two classes: fixed displacement and variable displacement.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
Anchor Flange hydraulic pumps
Cross hydraulic pumps
Eaton hydraulic pumps
Hydro-Craft hydraulic pumps
Northpointe hydraulic pumps
Vickers hydraulic pumps
Highlighted Products
Vickers 02-335172 - M Series Industrial Axial Piston Pump  
The PVM is an open circuit, axial piston pump desgin. The PVM is the newest design within the Eaton piston pump family. The PVM pump features a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. The PVM is capable of operating with many types of hydraulic fluids. Water-content and phosphate ester fluids can be accomodated, in addition to the typical petroleum based and synthetic fluids. Commonly used in the following industries:
-Wood processing
-Plastic injection molding
-Steel
-Material handling
-Automotive transfer lines
-Metal diecast
-Pulp and paper


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®