Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies Industrial oil and grease lubricants for machining or food-grade solutions by Sprayon, Loctite and Tri-Flow at Applied Industrial Technologies.
   
Adhesives & Sealants

Bearings

General Industrial Products

Hand, Power & Analytical Tools

Hydraulics

Industrial Chemicals & Coatings

Industrial Hose & Fittings

Janitorial Products

Linear Motion

Lubrication Products & Equipment

Material Handling

Motors & Control

Pneumatics

Power Transmission

Safety Products

Seals & O-Rings
    Lubricants  
     
Lubricants are solid, liquid or semi-solid materials applied between moving parts to make their movement friction free. Right from the day of their discovery, a wide variety of lubricants have been used, depending upon the requirements of the application. The most commonly used lubricants are grease, oils, graphite etc. These materials, when applied over mechanical parts, allow easy movement of another component over it. This helps to prevent the damage caused by abrasion and friction as well as uneven expansion of the components due to heat.
The lubricants form a thin-film or thick-film over the surface of the components between which it is applied. When the parts move, the thick film aids in easy movement by providing a smooth surface. Also, they absorb friction and heat that is generated between moving parts. The difference between thick and thin films is that thick films completely separate the two moving layers while thin-films maintain some contact between the moving parts. Thin-film lubrication is used when the loads are heavy whereas a thick-film is used for high-speed machines, especially reciprocating and oscillating types.
Featured Suppliers
Partnered with industry leading suppliers, Applied is prepared to deliver the products and services you need -- fast.
CRC
Dow
Keystone
Loctite
LPS
Never-Seez
Sprayon
Tri-Flow
Highlighted Products
Dow 3452 550G CRT - 3452 Chemical Resistant Valve Lubricant  
Dow 3452 550G CRT - 3452 Chemical Resistant Valve Lubricant is excellent for lubricating valves and slow moving components exposed to harsh chemicals and solvents. Additional attributes include:
-Resists deterioration by chlorides, solvents, or fuels
-Low speeds
-High loads
-Temperature range from -20 °F to 450 °F (-29 °C to 232 °C)


Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2009 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®