When selecting a hose, always supply this information – known as "STAMPED" – to your Applied Industrial Technologies account manager. It's a quick and efficient way to be sure you get the right hose, right away, every time.
| Size | Hose ID & Length? |
| Temperature | Environment & Product Temperature? |
| Application | How is the hose being used? |
| Material | What is going through the hose? |
| Pressure | PSI or Suction? |
| Ends | What fittings do you need? |
| Delivery | How soon do you need the hose? |
STAMPED checklist:
SIZE
- I.D.
- O.D.
- Hose Length (OAL or uncpld. length)
- Tolerances
TEMPERATURE
- Of Material Being Conveyed (high, low, ambient)
- Of Outside Exposure (high, low, ambient)
- Intermittent?
- Constant?
- Sub-Zero Exposure
APPLICATION(S)
- Indoor and/or Outdoor Use
- Intermittent or Continuous Use
- Flexing Required (min. bend radius)
- Movement (static, vibrations, flexing)
external conditions
- Abrasion
- Oil
- Solvents
- Acid
- Ozone
- Electrical/Static Conductive
oil resistance
- Tube
- Cover
- Flame Resistance
- Noncontaminating Materials
- Hose Currently in Use
- Current Hose Service Life/Failure Description
- Service Life Desired
MATERIAL(S) BEING CONVEYED
- Solids (size, description)
- Gaseous (volatility, inert)
- Liquids (flammability, causticity, acid/alkaline, solution/concentration)
- Chemical Names (generic)
PRESSURE(S)
- Working Pressure (including surges)
- Burst Pressure
- Suction or Vacuum Requirements
- Velocity
- Impulse
ENDS & FITTINGS
- Type of Threads
- Male/Female
- Reusable/Nonreusable
- Material for Fittings
- Swivel or Non-Swivel
- Straight or Bent Tube
- Fitting 1 & 2 Orientation
- Other
- Cut to Length
- Crimp Specs or Crimper Used
DELIVERY
OTHER INFORMATION
- Special Print
- Special Packaging
Information used with permission of Goodyear ©2007