Locate Service Centers | Site Map
Aggregate | Cement | Food | Government | HVAC | Mining | Petrochemical | Pharmaceutical | Power Generation | Wastewater
  Applied Industrial Technologies PowerFlare is a safety flare like no other! A rugged, reusable alternative to traditional flares, PowerFlare LED flares are visible up to 10 miles away.
   
   Industries > ... Products > PowerFlare

White Papers

ARRA

Literature

State & Local

Sustainability

Emergency Preparedness

Year-End Product Wish List

Recognition

 Be Seen When It Counts! with PowerFlare


New High-Visibility, Extremely Rugged Safety Flares

PowerFlare is a safety flare like no other! A rugged, reusable alternative to traditional flares, PowerFlare LED flares are visible up to 10 miles away.

PowerFlare® is a safety flare like no other. A rugged, reusable alternative to traditional road flares, PowerFlare LED flares are visible up to 10 miles away. With the push of a button, this hockey-puck sized unit emits 360° of ultra-bright light from an array of 16 LED warning lights. It is waterproof up to 80’ in depth, and so tough that it can survive the weight of large trucks. Unlike flashlights with alkaline batteries or light sticks, PowerFlare safety flares can handle extreme temperatures, be used in HAZMAT and EOD situations and feature a CR123 Lithium battery with an amazing 10-year shelf life. The LED bulbs are unbreakable and can operate thousands of hours.

• PowerFlare is a highly visible road flare - 360° light output with multiple flash patterns

• PowerFlare has long run times from 8 hours to over 100 hours (per charge/battery)

• PowerFlare has a long shelf life - Rechargeable model will last for years before batteries need replacement

Featured PowerFlare Safety Flares:
6-PACK
LED ColorOrder No.Mfr. No. Battery ChargerNet Price
AmberMA5406289PF6P-210R-A-YIncluded$527.95
BlueMA5406292PF6P-210R-B-YIncluded586.95
GreenMA5406295PF6P-210R-G-YIncluded586.95
RedMA5406283PF6P-210R-R-YIncluded527.95
Red/BlueMA5406286PF6P-210R-RB-YIncluded586.95
WhiteMA5406298PF6P-210R-W-YIncluded586.95
     
SINGLE
LED ColorOrder No.Mfr. No. Battery ChargerNet Price
AmberMA5406310PF210R-A-YOptional$64.60
BlueMA5406313PF210R-B-YOptional74.55
GreenMA5406316PF210R-G-YOptional74.55
RedMA5406304PF210R-R-YOptional64.60
Red/BlueMA5406307PF210R-RB-YOptional74.55
WhiteMA5406319PF210R-W-YOptional74.55
Browse More PowerFlare Safety Flares
• PowerFlare is extremely durable

• PowerFlare does not emit pollution

• PowerFlare is safer than traditional flares - No risk of fire or explosion

• PowerFlare is reusable

• PowerFlare has multiple mounting options - Wedge in traffic cones, clip to personnel or objects, use on bicycles

• PowerFlare is made in the U.S.A.

PowerFlare Options:

  • Non-rechargeable PF-200 (uses a single, replaceable CR-123 Lithium battery) or Rechargeable PF-200R (uses a single, replaceable RCR-123 3.6 V Lithium-Ion battery)
  • LED colors: red, amber, blue, green, white, infrared
  • Housing unit colors: yellow, orange or olive drab polymer
  • Available accessories: batteries, carrying bag, plug adapter, cable charger
  • Ten flash patterns: solid-on high, rotate, alternate, quad-blink, double-blink, fast-blink, slowblink,
    solid-on low, “S-O-S” and flashlight

PowerFlare Approvals and Certifications:

  • Complies with U.S. DOT (FMCSA) 49 CFR §§ 392.25 & 393.95(g)*
  • MUTCD Type A (flashing) and Type C (solid on)
  • Designed to meet MIL-SPEC/MIL-STD 810 for shock, vibration and water resistance

POWERFLARE USERS AND APPLICATIONS
Users Applications
Law Enforcement, MilitaryTraffic safety, SWAT, EOD (infrared available)
Fire, EMS, RescueTraffic safety, beacons for fireground marking,
RIT/RIC, SAR, helicopter LZs
Public Works, Utilities, Road Crews, Tow TrucksWork zone safety
Emergency Response TeamsMark personnel, triage
Industrial SafetyEmergency kits, blackouts, for signaling ambulance or rescuers

* Federal Regulations 49 CFR §§ 392.25 & 393.95(g) prohibit the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives; any cargo of flammable liquid or flammable compressed gas, whether loaded or empty; or any CMV using compressed gas as a motor fuel.

For details or to place an order, call Applied Industrial Technologies at 1-877-279-2799 or e-mail
governmentsales@applied.com.




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2014 Applied Industrial Technologies. All Rights Reserved.
Get Acrobat® Reader®