Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies The website for Applied Industrial Technologies
   
   Products > ... ProTalk June - Safety > Lockout/Tagout

 Lockout / Tagout Products


Employees can be seriously or fatally injured if machinery they service or maintain unexpectedly energizes, starts up, or releases stored energy. The Occupational Safety and Health Administration’s standard on the Control of Hazardous Energy (Lockout/Tagout) spells out the steps employers must take to prevent accidents associated with hazardous energy.

» CAUTION: When a tag is attached to a machine, it is not to be removed except by the person who applied it, and it is never to be bypassed, or ignored


Applied® Product Suggestions:

MasterLock® Safety Series Snap-on Hasp

Features
  • Combines multiple-person lockout and tagout identification
  • Easy-to-apply snap-on advantage with spring-loaded locking arm
  • Fits more lockout points than rivet-hinged lockout hasps
  • Anodized aluminum and stainless steel construction for combined corrosion resistance and strength
  • Red lockout color identifies safety lockout applications
  • Up to five workers can apply their personal safety locks
  • Includes
  • High visibility permanent safety labels that can be written on to identify the responsible person, then erased for the next job

  • Accuform Signs Accident Prevention & Lockout Tag

    Rigid PlasticA 15-mil-thick rigid vinyl that is durable, tear-resistant and waterproof. Ideal for dirt and grease environments. Legend and message are permanently screen-printed on both sides. Tag size is 6" x 3 1/2" with a 3/8" reinforced metal grommet.
    PF CardstockTear resistant without reinfornced patch and waterproof, lasting longer than standard cardstock tags. Tag size measures 5 7/8" x 3 1/8" with 3/8" hole.
    HS-LaminateA composite to be used in tough, abusive, dirty and greasy environments. The printed tag is heat and pressure sealed on both sides by thick rigidi vinyl. The surface is a matte finish, which can be easily written on. Tag size is 5 5/8" x 3 1/16" with a 3/8" reinforced metal grommet hole.

     

    Browse our selection of lockout/tagout signs and tags




    Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
    Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®