In the event of a chemical spill, first decide if you are trained, knowledgeable and equipped to handle the incident. Immediately evacuate the area if there is a possibility of an acute respiratory hazard present or if you need assistance to clean up the spill. Never proceed to clean up a spill if you do not know the hazards associated with the chemical or if you are unsure of how to clean up the spill.
Source: Occupational Health & Safety Administration (OSHA)
Applied® Product Suggestions:
BioRem - 2000 Surface CleanerTM

| Features | - Groundbreaking Microbe Technology remediates a variety of oil products into water and carbon dioxide
- Eliminates 100% of disposal costs by replacing granular absorbents, socks, pads, and caustic degreasers
- Easily applied with mops, auto floor scrubbers, and degreasing equipment
- Improves oil/water separators (OWS) operation and reduces costs and violations
- Compatible with skimming units, evaporators, polymers, and biological units
- Excellent rinseability, dries quickly, and removes all oily, slick film, leaving a nonslip surface
- Bio-based with no VOCs
- Does not have any odor or contain any corrosives or butyls
- 1:25 dilution
|
| Applications | - Safe to use on any water-safe surface including metal, concrete, plastic, and rubber
- Can be applied to topical spills of hydrocarbons on soil and gravel areas
|
| Compliances | - USDA-approved (A-1, A-4), NSF registered. #123558, biodegradable with a neutral pH
|
Oil-Dri® Oil-Only Rolls & Pads 
| Features | - Superior fluid retention
- Dustless
- Hydrophobic - repels water
|
| Applications | - Motor oil
 - Benzene
- Acrolein
- Butyric acid
- Isoprene
|
Browse our selection of spill control products