About Us

Community Support


Poclain MGO2 Motor

To order the Poclian MG02 motor, contact your Spencer Fluid Power representative today 800-367-5646.  

The compact and lightweight MG02 motor easily integrates into the chassis of industrial vehicles and shortens their turning radius thanks to its significant swivel angle. The MG02 motor thus offers manufacturers of construction and material handling machinery new design perspectives.

Facilitated assembly

The MG02 motor optimises the design of motorized steering wheels. The integration of the pivot function, steering attachments and bevel stops on the casing of the MG02 motor simplify the assembly of motorized steering wheels on a chassis.

Savings in weight and dimensions

Compared to a design that uses a mechanical steering axle, the steering wheels equipped with the MG02 motor offer machines a greater architectural flexibility and also provide savings in terms of weight and dimensions.

Poclain MGO2 Motor
Poclain MGO2 MotorTechnical characteristics

  • Weight: 38.3 kg
  • Maximum length: 303 mm
  • Width: 270 mm
  • Torque: 273N.m to 633 N.m
  • Displacement: 86 cm3/tr to 398 cm3/tr
  • Available with or without friction brakes
  • Steering angle limited by stops
  • Attachments present for the direct connection of steering cylinders.
  • Grease zerk present on pivots

Increased manoeuvrability

Compared to a vehicle equipped with an articulated chassis, a vehicle fitted with motorized steering wheels offers a better steering angle and can consequently perform u-turns in a smaller area using fewer movements.
 Articulated chassis Chassis with motorized steering wheels
Poclain MGO2 Motor
 Poclain MGO2 Motor
An example of its use in construction

The MG02 motor equips
Kramer Allrad 250 and 350 mini-loaders.


Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.