Brand Hydraulics Double Selector (DS) Valve
To order Brand Hydraulics Double Selector Valves, contact your Spencer Fluid Power representative today 800-367-5646.
Purpose:
The "DS" valve is used in hydraulic systems when it is necessary to divert flow between separate branches of the system. | Specifications:- Up to 30 GPM (113 lpm) flows
- 4500 PSI (310 Bar) Max Pressure Rating
- Porting = 8, 10, 12 SAE
- Spool Types = Series & Series/Parallel
- 12 or 24 VDC
- Spring Offset or two position detent
|
 |