About Us

Community Support


 


Lincoln LED Ready Lights

Lincoln “Ready Lights” for use with its LFC 5000 – the LED Surface Mount Dome Indicator Light and the LED Pilot Light. Both lights are UL listed, CE marked and TUV rated. With direct surface mounting via magnet or mounting holes, the LED Surface Mount Dome Indicator Light provides excellent visibility from the front and side.



LFC5000 Ready Light 500071

The optional ready light illuminates when fluid solenoid is open and the station is ready to dispense. The ready light is wired inline with the solenoid power from the Dispense Unit.

Applications:

  • Oil bars
  • Decroative Reel Cabinets
  • Any surface mount application

Specifications:

  • 24 VAC/DC
  • Green LED
  • Plastic Dome Bezel
  • For a 7/8” (22mm) panel cutout
  • Finger safe (IP20) Screw Terminals
  • IP65 oil tight protection
  • No polarity 



LFC5000 Ready Light 500072

The optional ready light illuminates when fluid solenoid is open and the station is ready to dispense. The ready light plugs into the 500020 Combo Unit for an easy connection.

Includes:

  • 24VDC LED Ready light assembly
  • 3 ft wire assembly
  • Magnet for attaching to mounting surface

Specifications:

  • IP67 rated
  • Excellent visibility from front and side
  • Green dome
  • 0° F to 130° F operating temperature
  • 24 VAC/DC
  • 17mA current rating
  • 50,000 hour lamp life

For more information, contact your Spencer Fluid Power sales representative at 800-788-5858. 



Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.