About Us

Community Support


 


Daman Large Manifolds 
The FH-10800 CNC is a high-precision horizontal machine center that provides enhanced conformity with machining and part size capacity with near jig-bore accuracies.

The state-of-the-art equipment allows Daman to machine large manifolds (up to 2,000 pounds) complete at one station, eliminating the waste of moving a large piece of material from machine to machine required in the vintage shops now serving this market.
Daman Large Manifolds The FH-10800 CNC is a high-precision horizontal machine center that provides enhanced conformity with machining and part size capacity with near jig-bore accuracies

 

  • Daman Large Manifolds



Large Manifold Details
:
  • Tooling to machine up to 100 mm DIN cavities
  • Block size capacity = 40” x 40” x 67”
  • Weight limit 2000 pounds (Published)
  • Larger manifolds can be built, depending on manifold layout details

 To order the Daman Large Manifolds, contact your Spencer Fluid Power representative today 800-367-5646.



Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.