About Us

Community Support



XT IEC Manual and Combination Motor Controllers

Eaton's XT range of Manual Motor Controllers from Spencer Fluid Power combines a Manual Motor Protector (MMPs) with an XT contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection,
magnetic short circuit protection and remote control operation in one compact assembled unit.

  • ON/OFF rotary handle with lockout provision
  • Class 10 overload protection
  • Adjustment dial for setting motor FLA
  • Built-in surge suppression on dc coils as standard
  • Assembled manual motor controllers consist of manual motor protector, contactor, connector kit and 1NO-1NC auxiliary contact for MMP
  • Assembled combination motor controllers consist of manual motor protector, contactor, connector kit, 1NO-1NC auxiliary contact for MMP and line side adapter
  • Combination motor controllers are UL 508 Type F rated, and provide the following functions in a single device
    - Disconnect
    - Short circuit protection
    - Motor overload protection
    - Motor controller

See page 49 in the Eaton OEM Product Guide for more details or contact Spencer Fluid Power.


Return to:
    



Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.