Universal Molded Case Circuit Breaker
Eaton’s universal molded case circuit breakers from Spencer Fluid Power, in one-, two- and three-pole configurations, are designed to provide an economical alternative for applications that do not require the higher
interrupting ratings and modular accessories provided by Series G® breakers. As with other members of
Eaton’s family of molded case circuit breakers, universal breakers provide high quality, reliability,
unmatched performance,and outstanding value.
Universal design for both NEMA (UL 489) and IEC (IEC 947-2) standards
- Suitable for 50°C application
- Factory-sealed thermal magnetic trip unit
- Standard interrupting ratings
See page 9 in the Eaton OEM Product Guide for more details or contact Spencer Fluid Power.
Return to:

|