About Us

Community Support


MS10 Single Axis Micro-Controller

3 Available Knob Styles: Paddle (Toggle), Wheel or Rocker
Mechanical Life: 5 Million Cycles
Travel Angle: 25 degrees each direction
Operating Force: Up to 3.5N (0.79 lb)
Operating Temperature: -40C to +85C
Protection: lp67
Supply Voltage: 5Vdc
Output Voltage: 0.5 - 4.5Vdc


 


JS20 Dual Axis Micro-Controller

Mechanical Life: 5 million cycles
Travel Angle: 25 degrees each direction
Operating Force: Up to 3.5N (0.79 lb)
Operating Temperature: -40C to +85C
Protection: lp67
Supply Voltage: 5Vdc
Output Voltage: 0.5 - 4.5Vdc



Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.