About Us

Community Support


OEM Controls DM10 and VDM40 Valve Driver Modules

The primary goal of the VDMs is to provide distributors with the versatility to allow them to inventory one board instead of many. Via on-board push buttons, LED bar graph and digital read-out, these modules can easily be programmed on site. 

 

The VDM10 was created to provide distributors with a programmable Valve Driver Module that can be stocked for a quick response to customer demands. With all the different Proportional Current valve configurations, the primary goal of the VDM is for a distributor to have versatility and inventory only one
board instead of many. Via on board push buttons, LED bar graph and digital read-out, this module can easily be programmed on site. VDM has a max current output up to 2500ma and adjustable frequency up to 250 Hz.

• Power supply voltage range 10-32v
• Frequency from 40-250 Hz
• Max current output up to 2.5 amps
• Minimum coil resistance of 4 ohms
• Push button programmability
• Independent ramp up/down
• Three output ranges (Set Creep, Mid and High range outputs )

 

 

 

The VDM40 is a larger version of the versatile VDM10. This
programmable Valve Driver Module is designed to drive up to 4
Proportional Current dual coil valves with 4 different command input signals. It has 8 inputs/output, which can be programmed for analog or digital signals. The HMI (Human Machine Interface) allows the customer to adjust the functionality with the 4 button membrane keypad and view each functionality through the 2 line by16 character LCD display.

• 4 proportional valve output
• Power supply voltage range 10-32v
• 5V output to joystick controller
• Frequency from 40-250 Hz
• Max current output up to 2.5 amps
• Minimum coil resistance of 4 ohms
• Keypad programmability

 

NOTE: POWER SOURCE TO THE VDM BOARDS MUST BE WIRED IN SERIES THROUGH AN E-STOP OR THROUGH A DEVICE WHICH WILL DISABLE POWER TO THE VDM WHEN NOT IN USE. EXAMPLE: A JOYSTICK CONTROLLERS ENABLE OR CENTER OF CONTACT.
 



Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.