About Us

Community Support


 MG Multi-Function Grip Handles



The MG Multi-Grip Hadnles from OEM Controls are universal Grip handles that can be customized with combinations of potentiometers, rocker switches and push buttons. These rugged hadnles are built to withstand exposure to harsh environmental conditions and to meet the exacting requirements of a wide variety of applications. OEM Controls emphasizes ergonomic factors in the MG Multi-Grip Handles, optimizing comfort, convenience, performance and serviceability features.

Typical Contact Ratings and Specifications:

Contact Ratings: %A 250 VAC or 2A 30 VDC
Push Buttons: SPST N.O. (Maintained or momentary)
Potentiometers: 10K Ohm (CT) or 5K Ohm (non-CT); 5 watt, max current 1mA
Available with Hall Effect Micro-Controllers

Note: Ratings and specifications listed are for general information only. For more information on specific handle and component configuration, contact OEM Controls.

Specification Sheet and Dimensional Drawings



Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.