Locate Service Centers | Site Map
Aggregate | Cement | Food | Government | HVAC | Mining | Petrochemical | Pharmaceutical | Power Generation | Wastewater
  Applied Industrial Technologies The website for Applied Industrial Technologies
   
   Industries > ... GoldSpecĀ®  > Motor Speed Controls

GoldSpec® Single Phase DC Motor Speed Controls and Accessories

GoldSpec® Single Phase DC Motor Speed Control series and accessories are a reliable and economical solution for variable speed control of permanent magnet or shunt wound brush type DC motors from 1/8 to 2 HP.

Each GoldSpec® DC Motor Speed Control series has unique benefits to cover your speed control needs. The GS23000C series uses SCRs to provide full-wave rectification of the AC line input. A unique feature of the GS60U is the ability to choose the enable and inhibit terminals to operate either “normally open” or “normally closed.” With excellent control and plastic NEMA 4X enclosure, the GS10 series is the perfect solution for many applications that require an enclosed drive.

Features and Benefits

  • Dual voltage 115/230 VAC single phase input, 90/180 VDC output, form factor 1.37 controls to run SCR brush type permanent magnet or shunt wound DC motors
  • Compact industry standard MM footprint for chassis controls
  • 1% speed regulation over a 60:1 speed range. 50:1 speed range for regenerative chassis control
  • User adjustable calibration pots for IR compensation, min speed, max speed, torque, acceleration and deceleration
  • Easy to use spade terminals on chassis controls; screw terminals on enclosed controls

Download the GoldSpec® Single Phase DC Motor Speed Control series and accessories sell sheet

User Manuals and Quick Start Guides

Model/Description

GS23001C / Chassis Control
Quick Start Guide / User Manual / Dimensions

GS23101C / NEMA 1 Control 
Quick Start Guide / User Manual /Dimensions

GS23201C / NEMA 1 Control - Reversing
Quick Start Guide / User Manual /Dimensions

GS10  / NEMA 4X Control
Quick Start Guide / User Manual / Dimensions

GS10-R / NEMA 4X Control - Reversing
Quick Start Guide / User Manual / Dimensions

GS60U / Chassis Regenerative Reversing Control
Quick Start Guide / User Manual /Dimensions

Accessories

Model/Description

 



For Use With
GS4 / Signal Isolator
Quick Start Guide / User Manual / Dimensions
All Controls

GS600 / Digital Closed Loop Controller
Quick Start Guide / User Manual / Dimensions

All Controls Plus Feedback Device
  • 5VDC or 12VDC NPN-Type Encoder
  • 5VDC or 12VDC NPN-Type Proximity Switch
  • Hall Effect Sensor
  • Magnetic Pickup

 




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2014 Applied Industrial Technologies. All Rights Reserved.
Get Acrobat® Reader®