Save Money! Save Time! Save Oil! Save Engines!
Extend Oil Supplemental Oil Filtration System
The Extend Oil Filter comes in three sizes for your various needs. From big rigs to your pick-up truck. From your farm equipment to your generators. We provide filters, installation instructions, and follow-up. If you would like to save money as well as wear and tear on your engine, we would be happy to visit with you about your needs.
Benefits: | Filter specifications: |
- Increases Engine Life
- Drastically reduces abrasive contaminants
- Extends oil life
- Reduces operating costs
- Reduces waste oil & filter disposal
- Lifetime filter is transferable
| - 100% American Made
- Filters down to 1 micron
- 3 Sizes for any sump capacity
- Solid Brass fittings, with Suregrip barbs
- Aeroquip AQP 300 degree high- temperature,
socketless hose - Design string wound depth filter with charcoal
inner liner, that attracts soot and particles down to 1 micron
|
FAQs: Q. Why do I need additional filtration other than factory equipped?
Factory full flow filters cannot provide fine filtration. Keeping the oil clean eliminates over 73% of most engine wear, and also extends engine life. Q. Does extending the oil drain interval void manufacturers engine warranties?
No. By using the Extend Oil Filter Supplemental Oil Filtration System, you can maintain oil quality that far exceeds manufacturer requirements. Q. If I install the Extend Oil Filter Supplemental Oil Filtration System on my engine, won’t it be starved of lube oil?
No. Engine oil pressure will not be affected by installation of the Extend Oil Filter Supplemtal Filtration System. The flow rate through the filtration system is approximately 1 to 2 qts. per minute. Q. Will the Extend Oil Supplemetal Oil Filtration System remove the additive package from my oil?
No. Additives are oil soluble and cannot be removed by the filtration system. |