About Us

Community Support


Position Cylinder - PDH Series

All Sensor components (except for electrical connector) are embedded internally within the CROSS cylinder for superior durability and long field life.

Rated to 3000 PSI
2.5” through 5” Bore Sizes
Sensor Principal of Operation: Magnetostriction
Non-Contact and Absolute Measurement
Sensor Resolution: 0.1mm
Sensor Repeatability: +/-0.1mm
Output Options
Analog - Voltage (0.25-4.75 Vdc); Current (0-20 mA, 4-20 mA)
Digital - CANBus(J1939, CanOpen): Scaled PWM
Sensor Voltage Supply: 12/24 Vdc

Sample Applications:

  • Loader Bucket Angle & Height
  • Paver Height
  • 3 Point Hitch Position
  • Steering Control
  • GPS Guided Steering
  • Levelling Jacks
  • Marine Steering
  • Snow Plow Blade Control
  • Trash Truck Automation


Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above.