Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies The website for Applied Industrial Technologies
   
   Products > ... 2015 Promotions > Tsubaki Chain

The Tsubaki Name Is Synonymous With Quality & Dependability,
Offering Customers the Finest Chains Available

 

 
  
Lambda® Lube-Free Roller Chain

Ideal for clean applications where machines and
conveyed materials must be free from contact with
oil or when regular lubrication is difficult to apply
  • Outlasts standard chain without post-lubrication
  • Reduces maintenance costs, eliminates product contamination, reduces downtime, increases sprocket life
  • Patented design combines special oil-impregnated sintered bushing and coated pin for long-term internal lubrication
  • Outstanding performance in temperatures up to 302°F
  • Available in single and double strand ANSI from sizes
    #35-140 (also available in British Standard)
Specialty Lambda Chains for specific
applications include:

  • Lambda Chain with NEPTUNE® Coating: Corrosion resistant lube-free chain with the strength of carbon steel offers excellent corrosion resistance to extend wear life in washdown applications or those exposed to moisture
  • KF Series Food Grade Lambda: Can withstand
    temperatures up to 446°F for food or other industrial oven applications and includes NSF-H1 food grade lubricant

Neptune® Chain

Your best defense against corrosion

  • For applications exposed to water, salt-spray or outdoor conditions
  • Integrates the latest Tsubaki technology to increase corrosion protection – the full strength of hardened carbon steel ANSI series chain resists corrosive environments longer
  • Neptune Coating: Three layers of zinc, aluminum, and sealant are applied to the entire surface of each component – inside and out – before chain assembly to ensure uniform coverage
    on every part and for maximum corrosion protection
  • Provides up to three times longer life than traditional plain zinc coatings and up to 15 times longer than nickelplated chain
  • RoHS compliant
  • Hexavalent Chromium free
     
 

Click Here to see more Tsubaki products on Applied.com!   

To Order, Contact Your Local Applied® Service Center at 1-877-279-2799. 




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2014 Applied Industrial Technologies. All Rights Reserved.
Get Acrobat® Reader®